Zoro Homepage

Ducting Hose, 12 ft L, 6.8" Bend Radius

  • Mfr # 021207000001

  • Zoro # G312006506


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
7 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
9 psi
Hose Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021207000001
Zoro #
G312006506
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
7 in
Hose Length
12 ft
Bend Radius
6.8 in

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
Standards
UL Listed; UL-94V-0
Item
Ducting Hose
Vacuum Rating
5 in of Hg
Not Recommended Chemicals
Abrasives, Continuous Flexing, Liquids
For Media Type
Air, Fumes
Compatible Chemicals
Air, Chemical Fumes
Hose Tube Material
Neoprene Coated Fiberglass

Description

Ducting Hose, Hose Inside Dia. 7 in, Hose Length 12 ft, Hose Tube Material Neoprene Coated Fiberglass, Hose Color Black, Vacuum Rating 5 in of Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -65 Degrees to 300 Degrees F, Standards UL Listed; UL-94V-0, Bend Radius 6.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.