Zoro Homepage

Ducting Hose, 12" I.D., 25 ft., Vinyl

  • Mfr # 0616-1200-0575

  • Zoro # G5413795


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0616-1200-0575
Zoro #
G5413795
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Inside Dia.
12"
Length
25 ft.
Bend Radius
7.5 in
Ducting Hose Bend Radius
7.5"
Bend Radius - Ducting Hose
7.5"
Ducting Hose Inside Dia.
12"
Inside Dia. - Ducting Hose
12"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Operating Temp. Range
-20 Degrees to 180 Degrees F
Reinforcement
Polyester
Material
Vinyl
Material - Ducting Hose
Vinyl
Max. Pressure
3 psi
Ducting Hose Max. Pressure
3 psi
Application
Air, Dust, Fumes
Number of Plies
1
Ducting Hose Color
Yellow
Color
Yellow
Max. Pressure - Ducting Hose
3 psi
Color - Ducting Hose
Yellow
Ducting Hose Material
Vinyl
Ducting Hose Type
Industrial Ducting Hose
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating
Not Rated
Hose Tube Material
PVC
Duct Hose Type
Duct Hose for Air
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 10 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 7.5 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.