Zoro Homepage

Ducting Hose, 12 In. ID, 25 ft. L, Poly

  • Mfr # 1104-1200-0001

  • Zoro # G0371174


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
6 psi
Hose Color
Black, Orange
Temp. Range
-40 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104-1200-0001
Zoro #
G0371174
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Inside Dia. - Ducting Hose
12"
Bend Radius
6 in
Ducting Hose Bend Radius
6.0"
Ducting Hose Length
25 ft.
Length
25 ft.
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
6.0"
Ducting Hose Inside Dia.
12"
Inside Dia.
12"

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Orange, Vacuum Rating 3.00 in Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.