Zoro Homepage

Ducting Hose, 12 In. ID, 25 ft. L, Urethane

  • Mfr # 2032-1200-2025

  • Zoro # G1233093


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
7 psi
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032-1200-2025
Zoro #
G1233093
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Bend Radius
8 in
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
8.0"
Inside Dia.
12"
Inside Dia. - Ducting Hose
12"
Length
25 ft.
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
8.0"
Ducting Hose Inside Dia.
12"

Details

Max. Working Pressure @ 70 F
7 psi
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Vacuum Rating - Ducting Hose
3.00" Hg
Color
Clear
Ducting Hose Material
Urethane
Type - Ducting Hose
Industrial Ducting Hose
Material - Ducting Hose
Urethane
Max. Pressure - Ducting Hose
7 psi
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
3.00 in Hg
Ducting Hose Max. Pressure
7 psi
Operating Temp. Range
-65 Degrees to 200 Degrees F
Item
Industrial Ducting Hose
Number of Plies
1
Color - Ducting Hose
Clear
Max. Pressure
7 psi
Ducting Hose Vacuum Rating
3.00" Hg
Material
Urethane
Ducting Hose Color
Clear
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 3.00 in Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -65 Degrees to 200 Degrees F, Bend Radius 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.