Ducting Hose, 12 In. x 25 ft. L, Poly Film

  • Mfr # 0630-1200-0501

  • Zoro # G1844726


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630-1200-0501
Zoro #
G1844726
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Ducting Hose Inside Dia.
12"
Inside Dia.
12"
Length - Ducting Hose
25 ft.
Length
25 ft.
Ducting Hose Length
25 ft.
Bend Radius
9.5 in
Inside Dia. - Ducting Hose
12"
Ducting Hose Bend Radius
9.5"
Bend Radius - Ducting Hose
9.5"

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Max. Pressure - Ducting Hose
8 psi
Material
Polyether Urethane Film
Ducting Hose Vacuum Rating
2.00" Hg
Operating Temp. Range
-60 Degrees to 180 Degrees F
Material - Ducting Hose
Polyether Urethane Film
Color - Ducting Hose
Clear
Color
Clear
Ducting Hose Color
Clear
Vacuum Rating - Ducting Hose
2.00" Hg
Number of Plies
2
Ducting Hose Type
Industrial Ducting Hose
Max. Flow
3580 cfm
Ducting Hose Max. Pressure
8 psi
Item
Industrial Ducting Hose
Max. Pressure
8 psi
Vacuum Rating
2.00 in Hg
Ducting Hose Material
Polyether Urethane Film
Type - Ducting Hose
Industrial Ducting Hose
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 2.00 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.