Zoro Homepage

Ducting Hose, 12 In. x 25 ft., Poly Fabric

  • Mfr # 1110-1200-0002

  • Zoro # G1415565


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
12 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-1200-0002
Zoro #
G1415565
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
12 in
Hose Length
25 ft
Ducting Hose Inside Dia.
12"
Bend Radius - Ducting Hose
9.4"
Length - Ducting Hose
25 ft.
Bend Radius
9.4 in
Length
25 ft.
Ducting Hose Bend Radius
9.4"
Inside Dia.
12"
Inside Dia. - Ducting Hose
12"
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Max. Pressure
8 psi
Number of Plies
2
Color - Ducting Hose
Black
Item
Industrial Ducting Hose
Ducting Hose Material
Neoprene Coated Polyester Fabric with Wire Helix
Material - Ducting Hose
Neoprene Coated Polyester Fabric with Wire Helix
Max. Pressure - Ducting Hose
8 psi
Application
Dust, Chips, Air
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Neoprene-Coated Polyester Fabric with Wire Helix
Max. Flow
3250 cfm
Ducting Hose Max. Pressure
8 psi
Color
Black
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
3.00 in Hg
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
3.00" Hg
Ducting Hose Color
Black
Ducting Hose Vacuum Rating
3.00" Hg
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
Neoprene
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 3.00 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 9.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.