Zoro Homepage

Ducting Hose, 16" I.D., 25 ft., Vinyl

  • Mfr # 0616-1600-0575

  • Zoro # G5413777


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
16 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0616-1600-0575
Zoro #
G5413777
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
16 in
Hose Length
25 ft
Inside Dia.
16"
Ducting Hose Bend Radius
9.5"
Ducting Hose Length
25 ft.
Length
25 ft.
Bend Radius - Ducting Hose
9.5"
Length - Ducting Hose
25 ft.
Bend Radius
9.5 in
Ducting Hose Inside Dia.
16"
Inside Dia. - Ducting Hose
16"

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Type - Ducting Hose
Industrial Ducting Hose
Color
Yellow
Material
Vinyl
Max. Pressure
2 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Max. Pressure - Ducting Hose
2 psi
Application
Air, Dust, Fumes
Color - Ducting Hose
Yellow
Reinforcement
Polyester
Ducting Hose Color
Yellow
Number of Plies
1
Ducting Hose Max. Pressure
2 psi
Material - Ducting Hose
Vinyl
Ducting Hose Material
Vinyl
Ducting Hose Type
Industrial Ducting Hose
Item
Industrial Ducting Hose
Vacuum Rating
Not Rated
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
PVC
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 16 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 8 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 9.5 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.