Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 16" I.D., Yellow, Neoprene

  • Mfr # 0615-1600-0574

  • Zoro # G5413847


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
16 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
2 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0615-1600-0574
Zoro #
G5413847
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
16 in
Hose Length
25 ft
Ducting Hose Inside Dia.
16"
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
9.5"
Ducting Hose Length
25 ft.
Inside Dia.
16"
Inside Dia. - Ducting Hose
16"
Length
25 ft.
Bend Radius
9.5 in
Ducting Hose Bend Radius
9.5"

Details

Max. Working Pressure @ 70 F
2 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Ducting Hose Color
Yellow
Reinforcement
Polyester
Ducting Hose Material
Neoprene
Application
Air, Dust, Fumes
Material
Neoprene
Color - Ducting Hose
Yellow
Max. Pressure - Ducting Hose
2 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Max. Pressure
2 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Color
Yellow
Max. Pressure
2 psi
Item
Industrial Ducting Hose
Number of Plies
1
Material - Ducting Hose
Neoprene
Vacuum Rating
Not Rated
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 16 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 2 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 9.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.