Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 18" I.D., Yellow, Neoprene

  • Mfr # 0615-1800-0574

  • Zoro # G5413838


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
18 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
2 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0615-1800-0574
Zoro #
G5413838
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
18 in
Hose Length
25 ft
Inside Dia. - Ducting Hose
18"
Ducting Hose Bend Radius
10.5"
Ducting Hose Length
25 ft.
Inside Dia.
18"
Bend Radius
10.5 in
Bend Radius - Ducting Hose
10.5"
Length
25 ft.
Ducting Hose Inside Dia.
18"
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
2 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Ducting Hose Material
Neoprene
Ducting Hose Color
Yellow
Ducting Hose Max. Pressure
2 psi
Item
Industrial Ducting Hose
Color - Ducting Hose
Yellow
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material - Ducting Hose
Neoprene
Application
Air, Dust, Fumes
Number of Plies
1
Material
Neoprene
Reinforcement
Polyester
Color
Yellow
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
2 psi
Max. Pressure
2 psi
Vacuum Rating
Not Rated
Hose Tube Material
Neoprene
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Air
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 18 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 2 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 10.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.