Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly

  • Mfr # 2105-02501225

  • Zoro # G2564721


product price: $72.99
/ea

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
9 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-02501225
Zoro #
G2564721
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Inside Dia. - Ducting Hose
2-1/2"
Length - Ducting Hose
25 ft.
Ducting Hose Bend Radius
4.0"
Length
25 ft.
Bend Radius - Ducting Hose
4.0"
Ducting Hose Inside Dia.
2-1/2"
Inside Dia.
2-1/2"
Bend Radius
4 in

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Color - Ducting Hose
Black
Material - Ducting Hose
Polypropylene
Material
polypropylene
Reinforcement
Plastic
Ducting Hose Color
Black
Type - Ducting Hose
Industrial Ducting Hose
Item
Industrial Ducting Hose
Ducting Hose Material
Polypropylene
Ducting Hose Max. Pressure
9 psi
Operating Temp. Range
-40 Degrees to 225 Degrees F
Max. Pressure - Ducting Hose
9 psi
Color
Black
Max. Pressure
9 psi
Number of Plies
1
Vacuum Rating
Not Rated
Hose Reinforcement Material
Polypropylene
Hose Tube Material
Polypropylene
Duct Hose Type
Duct Hose for Air
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 9 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.