Ducting Hose, 2-1/2 In. ID, 25 ft. L, PVC

  • Mfr # 0390-0250-0001

  • Zoro # G1576565


product price: $63.19
/ea

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
13 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390-0250-0001
Zoro #
G1576565
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Ducting Hose Bend Radius
2.0"
Ducting Hose Inside Dia.
2-1/2"
Ducting Hose Length
25 ft.
Inside Dia.
2-1/2"
Length
25 ft.
Bend Radius
2 in
Inside Dia. - Ducting Hose
2-1/2"
Bend Radius - Ducting Hose
2.0"

Details

Max. Working Pressure @ 70 F
13 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
Material
Reinforced PVC
Max. Pressure
12 psi
Number of Plies
1
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-20 Degrees to 150 Degrees F
Ducting Hose Color
Clear/Black
Ducting Hose Material
Reinforced PVC
Reinforcement
PVC
Vacuum Rating
6.00 in Hg
Ducting Hose Vacuum Rating
6.00" Hg
Ducting Hose Max. Pressure
12 psi
Material - Ducting Hose
Reinforced PVC
Color
Clear/Black
Color - Ducting Hose
Clear/Black
Max. Pressure - Ducting Hose
12 psi
Type - Ducting Hose
Industrial Ducting Hose
Application
Air, Dust
Vacuum Rating - Ducting Hose
6.00" Hg
Item
Industrial Ducting Hose
Hose Tube Material
PVC
Hose Reinforcement Material
PVC
Duct Hose Type
Duct Hose for Dust
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 6.00 in Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.