Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber

  • Mfr # 0337-0250-0001

  • Zoro # G0405657


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
9 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0337-0250-0001
Zoro #
G0405657
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Bend Radius
2.5 in
Length - Ducting Hose
25 ft.
Length
25 ft.
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
2.5"
Ducting Hose Inside Dia.
2-1/2"
Bend Radius - Ducting Hose
2.5"
Inside Dia.
2-1/2"
Inside Dia. - Ducting Hose
2-1/2"

Details

Max. Working Pressure @ 70 F
9 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Max. Flow
210 cfm
Ducting Hose Vacuum Rating
28.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Color - Ducting Hose
Black
Color
Black
Max. Pressure - Ducting Hose
9 psi
Vacuum Rating
28.00 in Hg
Ducting Hose Color
Black
Vacuum Rating - Ducting Hose
28.00" Hg
Material
Thermoplastic Rubber
Material - Ducting Hose
Thermoplastic Rubber
Item
Industrial Ducting Hose
Ducting Hose Max. Pressure
9 psi
Number of Plies
2
Type - Ducting Hose
Industrial Ducting Hose
Operating Temp. Range
-40 Degrees to 250 Degrees F
Max. Pressure
9 psi
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.