Zoro Homepage

Ducting Hose, 2 In. ID, 25 ft. L, PVC

  • Mfr # 0390-0200-0001

  • Zoro # G3077261


product price: $69.49
/ea

Key Features

Hose Inside Dia.
2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390-0200-0001
Zoro #
G3077261
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Length - Ducting Hose
25 ft.
Length
25 ft.
Ducting Hose Inside Dia.
2"
Inside Dia. - Ducting Hose
2"
Inside Dia.
2"
Ducting Hose Bend Radius
1.7"
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
1.7"
Bend Radius
1.7 in

Details

Max. Working Pressure @ 70 F
18 psi
Hose Color
Black, Clear
Temp. Range
-20 Degrees to 150 Degrees F
Vacuum Rating - Ducting Hose
8.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Material
Reinforced PVC
Ducting Hose Vacuum Rating
8.00" Hg
Color
Clear/Black
Material - Ducting Hose
Reinforced PVC
Number of Plies
1
Ducting Hose Max. Pressure
14 psi
Ducting Hose Color
Clear/Black
Operating Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure - Ducting Hose
14 psi
Color - Ducting Hose
Clear/Black
Vacuum Rating
8.00 in Hg
Ducting Hose Type
Industrial Ducting Hose
Item
Industrial Ducting Hose
Application
Air, Dust
Reinforcement
PVC
Max. Pressure
14 psi
Material
Reinforced PVC
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
PVC
Hose Reinforcement Material
PVC
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 8.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.