Zoro Homepage

Ducting Hose, 2 In. ID, 25 ft. L, Rubber

  • Mfr # 0661-0200-1025

  • Zoro # G3312836


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
50 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0661-0200-1025
Zoro #
G3312836
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Inside Dia.
2"
Ducting Hose Bend Radius
3.5"
Bend Radius - Ducting Hose
3.5"
Bend Radius
3.5 in
Ducting Hose Inside Dia.
2"
Inside Dia. - Ducting Hose
2"
Length
25 ft.
Ducting Hose Length
25 ft.
Length - Ducting Hose
25 ft.

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 50 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.