Zoro Homepage

Ducting Hose, 2 In. ID, 25 ft. L, Rubber

  • Mfr # 2101-0200-1525

  • Zoro # G1632757


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
17 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-0200-1525
Zoro #
G1632757
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Ducting Hose Bend Radius
3.3"
Bend Radius
3.3 in
Ducting Hose Inside Dia.
2"
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
3.3"
Inside Dia.
2"
Length
25 ft.
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
2"

Details

Max. Working Pressure @ 70 F
17 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Vacuum Rating
29.00" Hg
Material - Ducting Hose
Thermoplastic Rubber
Ducting Hose Material
Thermoplastic Rubber
Number of Plies
1
Max. Pressure
17 psi
Ducting Hose Color
Black/Gray
Material
Thermoplastic Rubber
Reinforcement
Polypropylene
Operating Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
29.00 in Hg
Type - Ducting Hose
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
29.00" Hg
Max. Pressure - Ducting Hose
17 psi
Color - Ducting Hose
Black/Gray
Color
Black/Gray
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Max. Pressure
17 psi
Item
Industrial Ducting Hose
Application
Dust
Hose Reinforcement Material
Not Reinforced
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 17 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.