Zoro Homepage

Ducting Hose, 2 In. ID, 50 ft. L, PVC

  • Mfr # 0354-0200-0001

  • Zoro # G1927852


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
26 psi
Hose Color
Grey
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0354-0200-0001
Zoro #
G1927852
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Ducting Hose Bend Radius
1.6"
Inside Dia. - Ducting Hose
2"
Ducting Hose Length
50 ft.
Inside Dia.
2"
Length
50 ft.
Ducting Hose Inside Dia.
2"
Length - Ducting Hose
50 ft.
Bend Radius - Ducting Hose
1.6"
Bend Radius
1.6 in

Details

Max. Working Pressure @ 70 F
26 psi
Hose Color
Grey
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
26 psi
Max. Flow
148 cfm
Ducting Hose Vacuum Rating
25.00" Hg
Color
Gray
Vacuum Rating - Ducting Hose
25.00" Hg
Vacuum Rating
25.00 in Hg
Material - Ducting Hose
Reinforced PVC
Number of Plies
2
Reinforcement
Fiber
Ducting Hose Material
Reinforced PVC
Ducting Hose Max. Pressure
26 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Gray
Material
Reinforced PVC
Item
Industrial Ducting Hose
Color - Ducting Hose
Gray
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure - Ducting Hose
26 psi
Operating Temp. Range
-20 Degrees to 150 Degrees F
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
PVC
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Chips & Shavings, Cutting Oil
For Media Type
Dust, Fumes, Liquids, Water
Water
R
Compatible Chemicals
Dust, Chemical Fumes, Liquids, Water

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Grey, Vacuum Rating 25.00 in Hg, Max. Working Pressure @ 70 F 26 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 1.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.