Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 2 In. ID, 50 ft. L, Rubber

  • Mfr # 2101-0200-1550

  • Zoro # G3448067


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
17 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-0200-1550
Zoro #
G3448067
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Ducting Hose Length
50 ft.
Length
50 ft.
Ducting Hose Bend Radius
3.3"
Length - Ducting Hose
50 ft.
Ducting Hose Inside Dia.
2"
Bend Radius
3.3 in
Bend Radius - Ducting Hose
3.3"
Inside Dia.
2"
Inside Dia. - Ducting Hose
2"

Details

Max. Working Pressure @ 70 F
17 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
29.00 in Hg
Number of Plies
1
Max. Pressure - Ducting Hose
17 psi
Type - Ducting Hose
Industrial Ducting Hose
Operating Temp. Range
-60 Degrees to 275 Degrees F
Color
Black/Gray
Item
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Reinforcement
Polypropylene
Vacuum Rating - Ducting Hose
29.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Max. Pressure
17 psi
Material
Thermoplastic Rubber
Ducting Hose Color
Black/Gray
Max. Pressure
17 psi
Color - Ducting Hose
Black/Gray
Ducting Hose Vacuum Rating
29.00" Hg
Material - Ducting Hose
Thermoplastic Rubber
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
Plastic
Hose Tube Material
TPE
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Plastic, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 17 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 3.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.