Zoro Homepage

Ducting Hose, 25 ft L, 10.5" Bend Radius

  • Mfr # 203307004025

  • Zoro # G512006344


product price: $512.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
7 in
Hose Length
25 ft
Hose Color
Translucent Blue
Temp. Range
-65 Degrees to 200 Degrees F
Bend Radius
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203307004025
Zoro #
G512006344
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
7 in
Hose Length
25 ft
Bend Radius
10.5 in

Details

Hose Color
Translucent Blue
Temp. Range
-65 Degrees to 200 Degrees F
Item
Ducting Hose
Vacuum Rating
18 in of Hg
Hose Tube Material
Thermoplastic Polyurethane

Description

Ducting Hose, Hose Inside Dia. 7 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Translucent Blue, Vacuum Rating 18 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Bend Radius 10.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.