Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 11" Bend Radius

  • Mfr # 066109001025

  • Zoro # G512006450


product price: $359.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
9 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066109001025
Zoro #
G512006450
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
9 in
Hose Length
25 ft
Bend Radius
11 in

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Item
Ducting Hose
Vacuum Rating
10 in of Hg
Hose Tube Material
Thermoplastic Rubber Coated Fabric

Description

Ducting Hose, Hose Inside Dia. 9 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber Coated Fabric, Hose Color Black, Vacuum Rating 10 in of Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.