Zoro Homepage

Ducting Hose, 25 ft L, 11.2" Bend Radius

  • Mfr # 203510002025

  • Zoro # G812006020


product price: $1,181.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
5 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203510002025
Zoro #
G812006020
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Bend Radius
11.2 in

Details

Max. Working Pressure @ 70 F
5 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
7.00 in of Hg
Hose Reinforcement Material
Wire
Hose Tube Material
Thermoplastic Polyurethane
For Media Type
Chips, Dust, Flour, Petroleum/Oil
Compatible Chemicals
Chips, Dust, Flour, Petroleum/Oil

Description

Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating 7.00 in of Hg, Max. Working Pressure @ 70 F 5 psi, Temp. Range -20 Degrees to 200 Degrees F, Standards FDA, Bend Radius 11.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.