Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 12.2" Bend Radius

  • Mfr # 200109001025

  • Zoro # G912006074


product price: $352.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
9 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
12.25 in of Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200109001025
Zoro #
G912006074
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
9 in
Hose Length
25 ft
Bend Radius
12.2 in

Details

Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
12.25 in of Hg
Item
Ducting Hose
Compatible Chemicals
Chips/Debris/Granules, Dust, Chemical Fumes, Moisture/Hydraulic
Hose Reinforcement Material
Wire
Hose Tube Material
Thermoplastic Rubber
For Media Type
Chips/Debris/Granules, Dust, Fumes, Moisture/Hydraulic

Description

Ducting Hose, Hose Inside Dia. 9 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Black, Vacuum Rating 12.25 in of Hg, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 12.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.