Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 1.5" Bend Radius

  • Mfr # 210100751525

  • Zoro # G212006057


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
38 psi
Hose Color
Black, Gray
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210100751525
Zoro #
G212006057
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
25 ft
Bend Radius
1.5 in

Details

Max. Working Pressure @ 70 F
38 psi
Hose Color
Black, Gray
Temp. Range
-60 Degrees to 275 Degrees F
Standards
FDA
Vacuum Rating
Greater Than29.00 in of Hg
Item
Ducting Hose
For Media Type
Dust, Fumes
Hose Reinforcement Material
Polypropylene
Compatible Chemicals
Dust, Chemical Fumes
Hose Tube Material
Thermoplastic Rubber

Description

Ducting Hose, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Gray, Vacuum Rating greater than 29.00 in of Hg, Max. Working Pressure @ 70 F 38 psi, Temp. Range -60 Degrees to 275 Degrees F, Standards FDA, Bend Radius 1.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.