Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 15.5" Bend Radius

  • Mfr # 203114001025

  • Zoro # G712006045


product price: $1,055.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
14 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203114001025
Zoro #
G712006045
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
14 in
Hose Length
25 ft
Bend Radius
15.5 in

Details

Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
3 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane

Description

Ducting Hose, Hose Inside Dia. 14 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Black, Vacuum Rating 3 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 15.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.