Zoro Homepage
This item is Discontinued.
Hi-Tech Duravent Ducting Hose, 25 ft L, 16" Bend Radius 066120001025

Ducting Hose, 25 ft L, 16" Bend Radius (Discontinued)

  • Mfr # 066120001025
  • Zoro # G312006421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066120001025
Zoro #
G312006421
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
20 in
Hose Length
25 ft
Bend Radius
16 in

Details

Max. Working Pressure @ 70 F
4 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
4 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Rubber Coated Fabric

Description

Ducting Hose, Hose Inside Dia. 20 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber Coated Fabric, Hose Color Black, Vacuum Rating 4 in of Hg, Max. Working Pressure @ 70 F 4 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.