Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 17.5" Bend Radius

  • Mfr # 111024000002

  • Zoro # G712006243


product price: $969.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
24 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
1 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111024000002
Zoro #
G712006243
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
24 in
Hose Length
25 ft
Bend Radius
17.5 in

Details

Max. Working Pressure @ 70 F
1 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Item
Ducting Hose
Vacuum Rating
.05 in of Hg
Hose Tube Material
Neoprene Coated Polyester

Description

Ducting Hose, Hose Inside Dia. 24 in, Hose Length 25 ft, Hose Tube Material Neoprene Coated Polyester, Hose Color Black, Vacuum Rating .05 in of Hg, Max. Working Pressure @ 70 F 1 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 17.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.