Zoro Homepage

Ducting Hose, 25 ft L, 21.5" Bend Radius

  • Mfr # 200118001025

  • Zoro # G312006353


product price: $504.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
18 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
2.00 in of Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200118001025
Zoro #
G312006353
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
18 in
Hose Length
25 ft
Bend Radius
21.5 in

Details

Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
2.00 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Rubber
Hose Reinforcement Material
Wire
For Media Type
Chips/Debris/Granules, Dust, Fumes, Moisture/Hydraulic
Compatible Chemicals
Chips/Debris/Granules, Dust, Chemical Fumes, Moisture/Hydraulic

Description

Ducting Hose, Hose Inside Dia. 18 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Black, Vacuum Rating 2.00 in of Hg, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 21.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.