Ducting Hose, 25 ft L, 2.2" Bend Radius
Mfr # 203202502025
Zoro # G812006136
product price: $167.29
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203202502025
Zoro #
G812006136
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Bend Radius
2.2 in
Details
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
29.00 in of Hg
For Media Type
Chips & Shavings, Dust, Seed
Compatible Chemicals
Chips & Shavings, Dust, Seed
Hose Reinforcement Material
Wire
Hose Tube Material
Thermoplastic Polyurethane
Description
Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating 29.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 2.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.