Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 2.9" Bend Radius

  • Mfr # 035803500001

  • Zoro # G312006278


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
17 psi
Hose Color
Grey
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035803500001
Zoro #
G312006278
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 1/2 in
Hose Length
25 ft
Bend Radius
2.9 in

Details

Max. Working Pressure @ 70 F
17 psi
Hose Color
Grey
Temp. Range
-20 Degrees to 150 Degrees F
Vacuum Rating
21 in of Hg
Item
Ducting Hose

Description

Ducting Hose, Hose Inside Dia. 3 1/2 in, Hose Length 25 ft, Hose Color Grey, Vacuum Rating 21 in of Hg, Max. Working Pressure @ 70 F 17 psi, Temp. Range -20 Degrees to 150 Degrees F, Bend Radius 2.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.