Zoro Homepage

Ducting Hose, 25 ft L, 3" Bend Radius

  • Mfr # 203502502025

  • Zoro # G912006104


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
13 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203502502025
Zoro #
G912006104
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 1/2 in
Hose Length
25 ft
Bend Radius
3 in

Details

Max. Working Pressure @ 70 F
13 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Vacuum Rating
29.00 in of Hg
Item
Ducting Hose
Compatible Chemicals
Chips, Dust, Flour, Petroleum/Oil
For Media Type
Chips, Dust, Flour, Petroleum/Oil
Hose Tube Material
Thermoplastic Polyurethane

Description

Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Color Clear, Vacuum Rating 29.00 in of Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.