Zoro Homepage

Ducting Hose, 25 ft L, 3.5" Bend Radius

  • Mfr # 033803500001

  • Zoro # G812006235


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
5 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033803500001
Zoro #
G812006235
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 1/2 in
Hose Length
25 ft
Bend Radius
3.5 in

Details

Max. Working Pressure @ 70 F
5 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 250 Degrees F
Item
Ducting Hose
Vacuum Rating
14 in of Hg
Hose Reinforcement Material
Carbon Steel
Hose Tube Material
TPE

Description

Ducting Hose, Hose Inside Dia. 3 1/2 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Clear, Vacuum Rating 14 in of Hg, Max. Working Pressure @ 70 F 5 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.