Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 36" Bend Radius

  • Mfr # 200124001025

  • Zoro # G912006470


product price: $576.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
24 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
1 in of Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200124001025
Zoro #
G912006470
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
24 in
Hose Length
25 ft
Bend Radius
36 in

Details

Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Item
Ducting Hose
Vacuum Rating
1 in of Hg
Hose Tube Material
Thermoplastic Rubber

Description

Ducting Hose, Hose Inside Dia. 24 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Color Black, Vacuum Rating 1 in of Hg, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.