Zoro Homepage

Ducting Hose, 25 ft L, 4.2" Bend Radius

  • Mfr # 111005500002

  • Zoro # G912006258


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 1/2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111005500002
Zoro #
G912006258
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 1/2 in
Hose Length
25 ft
Bend Radius
4.2 in

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Item
Ducting Hose
Vacuum Rating
16 in of Hg
Hose Tube Material
Neoprene Coated Polyester

Description

Ducting Hose, Hose Inside Dia. 5 1/2 in, Hose Length 25 ft, Hose Tube Material Neoprene Coated Polyester, Hose Color Black, Vacuum Rating 16 in of Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 4.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.