Zoro Homepage

Ducting Hose, 25 ft L, 4.5" Bend Radius

  • Mfr # 110409000001

  • Zoro # G412006475


product price: $362.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
9 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black, Orange
Temp. Range
-40 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110409000001
Zoro #
G412006475
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
9 in
Hose Length
25 ft
Bend Radius
4.5 in

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black, Orange
Temp. Range
-40 Degrees to 180 Degrees F
Standards
UL-94V-0
Vacuum Rating
6 in of Hg
Item
Ducting Hose
Hose Tube Material
Polyester
For Media Type
Solvent, Weld Fumes
Compatible Chemicals
Solvent, Weld Fumes
Hose Reinforcement Material
Carbon Steel

Description

Ducting Hose, Hose Inside Dia. 9 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Orange, Vacuum Rating 6 in of Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 4.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.