Zoro Homepage

Ducting Hose, 25 ft L, 5" Bend Radius

  • Mfr # 202407002025

  • Zoro # G512006061


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
7 in
Hose Length
25 ft
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202407002025
Zoro #
G512006061
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
7 in
Hose Length
25 ft
Bend Radius
5 in

Details

Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
Vacuum Rating
4 in of Hg
Item
Ducting Hose
Hose Tube Material
PVC

Description

Ducting Hose, Hose Inside Dia. 7 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Color Clear, Vacuum Rating 4 in of Hg, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA, Bend Radius 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.