Zoro Homepage

Ducting Hose, 25 ft L, 5" Bend Radius

  • Mfr # 203303004025

  • Zoro # G912006456


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Hose Color
Translucent Blue
Temp. Range
-65 Degrees to 200 Degrees F
Vacuum Rating
Greater Than29.00 in of Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203303004025
Zoro #
G912006456
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Bend Radius
5 in

Details

Hose Color
Translucent Blue
Temp. Range
-65 Degrees to 200 Degrees F
Vacuum Rating
Greater Than29.00 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane

Description

Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Color Translucent Blue, Vacuum Rating greater than 29.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Bend Radius 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.