Zoro Homepage

Ducting Hose, 25 ft L, 5.8" Bend Radius

  • Mfr # 063205000001

  • Zoro # G912006036


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
19 psi
Hose Color
Blue
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063205000001
Zoro #
G912006036
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Bend Radius
5.8 in

Details

Max. Working Pressure @ 70 F
19 psi
Hose Color
Blue
Temp. Range
-60 Degrees to 180 Degrees F
Item
Ducting Hose
Vacuum Rating
18 in of Hg
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Carbon Steel

Description

Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Blue, Vacuum Rating 18 in of Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 5.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.