Zoro Homepage

Ducting Hose, 25 ft L, 6.2" Bend Radius

  • Mfr # 202104504025

  • Zoro # G912006289


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 1/2 in
Hose Length
25 ft
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202104504025
Zoro #
G912006289
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 1/2 in
Hose Length
25 ft
Bend Radius
6.2 in

Details

Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Standards
FDA
Vacuum Rating
15 in of HG
Item
Ducting Hose
Hose Tube Material
PVC

Description

Ducting Hose, Hose Inside Dia. 4 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Color Blue, Vacuum Rating 15 in of HG, Temp. Range -20 Degrees to 180 Degrees F, Standards FDA, Bend Radius 6.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.