Zoro Homepage

Ducting Hose, 25 ft L, 7.1" Bend Radius

  • Mfr # 210105001525

  • Zoro # G412006178


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
13 psi
Hose Color
Black, Gray
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210105001525
Zoro #
G412006178
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Bend Radius
7.1 in

Details

Max. Working Pressure @ 70 F
13 psi
Hose Color
Black, Gray
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
13 in of Hg
Item
Ducting Hose
Hose Reinforcement Material
Polypropylene
Hose Tube Material
Thermoplastic Rubber

Description

Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Gray, Vacuum Rating 13 in of Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 7.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.