Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 7.5" Bend Radius

  • Mfr # 066106001025

  • Zoro # G712006328


product price: $275.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066106001025
Zoro #
G712006328
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Bend Radius
7.5 in

Details

Max. Working Pressure @ 70 F
18 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
16 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Rubber Coated Fabric

Description

Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber Coated Fabric, Hose Color Black, Vacuum Rating 16 in of Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.