Shop HI-TECH DURAVENT
See all product information
Create Account
Ducting Hose, 25 ft L, 8 in Hose ID
- Mfr # 061508000001
- Zoro # G412006376
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
6.6 psi
Hose Color
Black, Yellow
Temp. Range
-40 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 061508000001
- Zoro #
- G412006376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 8 in
- Hose Length
- 25 ft
- Bend Radius
- 5.5 in
Details
- Max. Working Pressure @ 70 F
- 6.6 psi
- Hose Color
- Black, Yellow
- Temp. Range
- -40 Degrees to 250 Degrees F
- Standards
- UL-94V-0
- Item
- Ducting Hose
- Vacuum Rating
- 6.00 in of Hg
- Compatible Chemicals
- Air, Chemical Fumes
- For Media Type
- Air, Fumes
- Hose Tube Material
- Polyester
- Hose Reinforcement Material
- Carbon Steel
- Resistance Properties
- Drag Resistant
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyester, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Yellow, Vacuum Rating 6.00 in of Hg, Max. Working Pressure @ 70 F 6.6 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 5.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.