Zoro Homepage

Ducting Hose, 25 ft L, 8.2" Bend Radius

  • Mfr # 061616000001

  • Zoro # G712006199


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
16 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
061616000001
Zoro #
G712006199
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
16 in
Hose Length
25 ft
Bend Radius
8.2 in

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black, Yellow
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Vacuum Rating
Not Rated
Item
Ducting Hose
Hose Tube Material
Vinyl Laminate Polyester
Compatible Chemicals
Air, Dust, Chemical Fumes
For Media Type
Air, Dust, Fumes

Description

Ducting Hose, Hose Inside Dia. 16 in, Hose Length 25 ft, Hose Tube Material Vinyl Laminate Polyester, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 8 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 8.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.