Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ducting Hose, 25 ft L, 8.2" Bend Radius

  • Mfr # 200105501025

  • Zoro # G912006043


product price: $214.29
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 1/2 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Bend Radius
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200105501025
Zoro #
G912006043
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 1/2 in
Hose Length
25 ft
Bend Radius
8.2 in

Details

Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
12 in of Hg
Item
Ducting Hose
For Media Type
Chips/Debris/Granules, Dust, Fumes, Moisture/Hydraulic
Hose Tube Material
Thermoplastic Rubber
Hose Reinforcement Material
Wire
Compatible Chemicals
Chips/Debris/Granules, Dust, Chemical Fumes, Moisture/Hydraulic

Description

Ducting Hose, Hose Inside Dia. 5 1/2 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Black, Vacuum Rating 12 in of Hg, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 8.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.