Ducting Hose, 25 ft L, 8.7" Bend Radius
Mfr # 203108001025
Zoro # G312006230
product price: $550.99
/eaKey Features
Hose Inside Dia.
8 in
Hose Length
25 ft
Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203108001025
Zoro #
G312006230
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
8 in
Hose Length
25 ft
Bend Radius
8.7 in
Details
Hose Color
Black
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
13.50 in of Hg
Compatible Chemicals
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
For Media Type
Chemical Fumes, Chips & Shavings, Dust, Oil Mist, Seed
Hose Reinforcement Material
Wire
Hose Tube Material
Thermoplastic Polyurethane
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Black, Vacuum Rating 13.50 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 8.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.