Ducting Hose, 3 In. ID, 25 ft. L, Poly Film

  • Mfr # 0630-0300-0002

  • Zoro # G2621753


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630-0300-0002
Zoro #
G2621753
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Ducting Hose Inside Dia.
3"
Ducting Hose Bend Radius
2.2"
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Length
25 ft.
Bend Radius - Ducting Hose
2.2"
Bend Radius
2.2 in
Inside Dia. - Ducting Hose
3"
Inside Dia.
3"

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
Ducting Hose Material
Polyether Urethane Film
Color - Ducting Hose
Black
Ducting Hose Color
Black
Vacuum Rating
10.00 in Hg
Max. Pressure
13 psi
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
10.00" Hg
Max. Pressure - Ducting Hose
13 psi
Ducting Hose Vacuum Rating
10.00" Hg
Max. Flow
320 cfm
Item
Industrial Ducting Hose
Material - Ducting Hose
Polyether Urethane Film
Ducting Hose Max. Pressure
13 psi
Type - Ducting Hose
Industrial Ducting Hose
Material
Polyether Urethane Film
Operating Temp. Range
-60 Degrees to 180 Degrees F
Color
Black
Number of Plies
2
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 10.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 2.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.