Zoro Homepage

Ducting Hose, 3 In. ID, 25 ft. L, Urethane

  • Mfr # 0338-0300-0001

  • Zoro # G2181286


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
6 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338-0300-0001
Zoro #
G2181286
UPC #
-
Country of Origin
Japan

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Bend Radius
2.9 in
Inside Dia. - Ducting Hose
3"
Length
25 ft.
Ducting Hose Bend Radius
2.9"
Bend Radius - Ducting Hose
2.9"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
3"
Inside Dia.
3"

Details

Max. Working Pressure @ 70 F
6 psi
Hose Color
Clear
Temp. Range
-40 Degrees to 200 Degrees F
Ducting Hose Max. Pressure
6 psi
Vacuum Rating - Ducting Hose
16.00" Hg
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Clear
Max. Flow
305 cfm
Material
Thermoplastic Urethane
Ducting Hose Material
Thermoplastic Urethane
Number of Plies
2
Ducting Hose Type
Industrial Ducting Hose
Operating Temp. Range
-40 Degrees to 200 Degrees F
Color
Clear
Material - Ducting Hose
Thermoplastic Urethane
Color - Ducting Hose
Clear
Max. Pressure
6 psi
Ducting Hose Vacuum Rating
16.00" Hg
Max. Pressure - Ducting Hose
6 psi
Vacuum Rating
16.00 in Hg
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Tube Material
Polyurethane
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 6 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.