Zoro Homepage

Ducting Hose, 3 In. ID, 50 ft. L, Urethane

  • Mfr # 2132-0300-2250

  • Zoro # G2824543


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
19 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-0300-2250
Zoro #
G2824543
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
50 ft
Bend Radius
6 in
Inside Dia. - Ducting Hose
3"
Length - Ducting Hose
50 ft.
Bend Radius - Ducting Hose
6.0"
Ducting Hose Length
50 ft.
Ducting Hose Bend Radius
6.0"
Ducting Hose Inside Dia.
3"
Inside Dia.
3"
Length
50 ft.

Details

Max. Working Pressure @ 70 F
19 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 180 Degrees F
Reinforcement
Plastic
Max. Pressure - Ducting Hose
19 psi
Material
Urethane
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
20.00" Hg
Color - Ducting Hose
Clear/White
Vacuum Rating
20.00 in Hg
Color
Clear/White
Material - Ducting Hose
Urethane
Max. Pressure
19 psi
Ducting Hose Max. Pressure
19 psi
Ducting Hose Vacuum Rating
20.00" Hg
Type - Ducting Hose
Industrial Ducting Hose
Number of Plies
1
Operating Temp. Range
-20 Degrees to 180 Degrees F
Item
Industrial Ducting Hose
Ducting Hose Material
Urethane
Ducting Hose Color
Clear/White
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 20.00 in Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.