Zoro Homepage

Ducting Hose, 3 In x 25 ft, Vinyl/Laminate

  • Mfr # 0604-0300-0001

  • Zoro # G7057915


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0604-0300-0001
Zoro #
G7057915
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Bend Radius - Ducting Hose
2.7"
Length - Ducting Hose
25 ft.
Length
25 ft.
Inside Dia. - Ducting Hose
3"
Bend Radius
2.7 in
Ducting Hose Inside Dia.
3"
Inside Dia.
3"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
2.7"

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL-94V-0
Item
Industrial Ducting Hose
Color - Ducting Hose
Blue
Type - Ducting Hose
Industrial Ducting Hose
Color
Blue
Number of Plies
2
Ducting Hose Color
Blue
Ducting Hose Vacuum Rating
27.00" Hg
Material
Vinyl/Laminate
Max. Pressure - Ducting Hose
23 psi
Vacuum Rating - Ducting Hose
27.00" Hg
Ducting Hose Max. Pressure
23 psi
Ducting Hose Type
Industrial Ducting Hose
Ducting Hose Material
Vinyl/Laminate
Material - Ducting Hose
Vinyl/Laminate
Operating Temp. Range
-20 Degrees to 180 Degrees F
Vacuum Rating
27.00 in Hg
Max. Pressure
23 psi
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
PVC
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Blue, Vacuum Rating 27.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.