Zoro Homepage

Ducting Hose, 4 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-0400-0001

  • Zoro # G0448016


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
24 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0658-0400-0001
Zoro #
G0448016
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Ducting Hose Length
25 ft.
Inside Dia. - Ducting Hose
4"
Length - Ducting Hose
25 ft.
Bend Radius - Ducting Hose
4.0"
Ducting Hose Bend Radius
4.0"
Length
25 ft.
Ducting Hose Inside Dia.
4"
Inside Dia.
4"
Bend Radius
4 in

Details

Max. Working Pressure @ 70 F
24 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
Vacuum Rating - Ducting Hose
18.00" Hg
Vacuum Rating
18.00 in Hg
Ducting Hose Color
Black
Ducting Hose Vacuum Rating
18.00" Hg
Ducting Hose Max. Pressure
34 psi
Operating Temp. Range
-65 Degrees to 275 Degrees F
Material
Thermoplastic Rubber
Ducting Hose Type
Industrial Ducting Hose
Max. Pressure
34 psi
Item
Industrial Ducting Hose
Material - Ducting Hose
Thermoplastic Rubber
Max. Pressure - Ducting Hose
34 psi
Color
Black
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Color - Ducting Hose
Black
Max. Flow
530 cfm
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.