Zoro Homepage

Ducting Hose, 4 In. ID, 50 ft. L, Rubber

  • Mfr # 2101-0400-1550

  • Zoro # G0787857


product price: $290.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
11 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-0400-1550
Zoro #
G0787857
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
4 in
Hose Length
50 ft
Ducting Hose Bend Radius
7.0"
Inside Dia.
4"
Ducting Hose Inside Dia.
4"
Bend Radius
7 in
Ducting Hose Length
50 ft.
Length - Ducting Hose
50 ft.
Inside Dia. - Ducting Hose
4"
Length
50 ft.
Bend Radius - Ducting Hose
7.0"

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating - Ducting Hose
16.00" Hg
Max. Pressure
11 psi
Color
Black/Gray
Number of Plies
1
Max. Pressure - Ducting Hose
11 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Vacuum Rating
16.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Color - Ducting Hose
Black/Gray
Item
Industrial Ducting Hose
Ducting Hose Max. Pressure
11 psi
Operating Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Color
Black/Gray
Reinforcement
Polypropylene
Material - Ducting Hose
Thermoplastic Rubber
Material
Thermoplastic Rubber
Ducting Hose Material
Thermoplastic Rubber
Vacuum Rating
16.00 in Hg
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.