Zoro Homepage

Ducting Hose, 4 In. x 25 ft., Poly Fabric

  • Mfr # 1110-0400-0002

  • Zoro # G0727876


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-0400-0002
Zoro #
G0727876
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Bend Radius
3.4 in
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
4"
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
3.4"
Inside Dia. - Ducting Hose
4"
Inside Dia.
4"
Length
25 ft.
Ducting Hose Bend Radius
3.4"

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 25.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 3.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.